missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes
GREENER_CHOICE

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

£12.24 - £1170.00

Specifications

Shape Round
Type Petri Dish
View More Specs

Products 7
Product Code Brand Diameter (Metric) Height (Metric) Vent Price Quantity & Availability  
Product Code Brand Diameter (Metric) Height (Metric) Vent Price Quantity & Availability  
11329283
GREENER_CHOICE
View Documents
Thermo Scientific™
121V
35 mm 11 mm 3
£918.00
Pack of 800
In Stock
to see stock.
Edge
Add to basket
 
13162211
View Documents
Thermo Scientific™
122
50 mm 14 mm 1 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11359273
GREENER_CHOICE
View Documents
Thermo Scientific™
122-17
50 mm 14 mm 1
£816.00
Pack of 700
In Stock
to see stock.
Edge
Add to basket
 
11369273
GREENER_CHOICE
View Documents
Thermo Scientific™
123-17
60 mm 15 mm 1
£848.00
Pack of 540
In Stock
to see stock.
Add to basket
 
10655821
GREENER_CHOICE
View Documents
Thermo Scientific™
124-17
50 mm 20.3 mm 1
£756.00
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
11749242
GREENER_CHOICE
View Documents
Thermo Scientific™
PF55
55 mm 12 mm No
£1170.00
Pack of 1620
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
11339283
GREENER_CHOICE
View Documents
Thermo Scientific™
501V
139 mm 21.1 mm 3
£377.00
Pack of 80
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

NOT AVAILABLE IN AMERICA

  • 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
  • 55mm dish accommodates 47mm membrane filters making it suitable for water testing
  • 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
Specifications

Specifications

Round
Petri Dish
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.