Learn More
Thermo Scientific™ Sterilin™ 55mm Contact Plate
Perform routine hygiene monitoring of surfaces using Thermo Scientific™ Sterilin™ 55mm Contact Plate Petri Dishes.
Brand: Thermo Scientific™ 504-17
468.52 GBP valid until 2024-12-31
Use promo code "21955" to get your promotional price.
Code : 56
Additional Details : Weight : 2.77200kg
Description
Perform routine hygiene monitoring of surfaces using Thermo Scientific™ Sterilin™ 55mm Contact Plate Petri Dishes.
NOT AVAILABLE IN AMERICA
- Domed base aids media adhesion
- Triple vented aids gaseous exchange
- Numbered grid on the base facilitates colony counting
- Deep skirted base aids stability when stacked
- Aseptically manufactured
Ordering Information:
Not available in all geographic regions
Specifications
25cm² surface area-conforms to both the Institute of Environmental Sciences (IES, 1993) and the International Pharmaceutical Federation (I.P.F., 1990) Standards | |
25 sq. cm | |
Aseptically Manufactured | |
300 | |
3 | |
67 mm |
Contact Plate, 55mm | |
Round | |
Contact Plate | |
10 | |
10.4 mm |