missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers
Store small-volume samples in Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers.
£519.00 - £1340.00
Specifications
Product Type | Container |
---|---|
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 7 mL |
Closure Material | Polyethylene |
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
11369123
|
Thermo Scientific™
129A |
Bijou | No Label | 700/Cs. |
£519.00
Pack of 700 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11399133
|
Thermo Scientific™
129B |
Bijou | Printed | 700/Cs. |
£636.00
Pack of 700 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11738988
|
Thermo Scientific™
129BBAC |
Bijou + boric acid | Printed | 700/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11817113
|
Thermo Scientific™
129AX/1 |
Bijou + coverslip | No Label | 700/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Store small-volume samples in Thermo Scientific™ Sterilin™ 7mL Polystyrene Bijou Containers.
NOT AVAILABLE IN AMERICA
- Leak-tested in accordance with BS EN ISO 6717
- Available pre-filled with boric acid (0.09g)
Specifications
Container | |
Cylindrical | |
Polyethylene | |
50.2 mm |
Polystyrene | |
7 mL | |
22.5 mm | |
700/Cs. |