Learn More
Thermo Scientific™ Sterilin™ BenchGuard
Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard.
Brand: Thermo Scientific™ BG50E
148.54 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 02
Additional Details : Weight : 3.41100kg
Description
Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard. Absorbent liner also provides a cushion for glassware when accidentally dropped on benchtop.
- Available in both 400mL/m2 and 800mL/m2absorption capacities
- Plastic coated on one side to prevent soak through
- Available in roll or sheet form
- Rolls supplied in easy to use dispenser packs
Specifications
Bench Guard | |
1.607612 ft. | |
1.607612 ft. | |
BenchGuard Extra |
800 mL/m2 | |
50 m | |
0.49 m | |
1 x 50m Roll |