Learn More
Thermo Scientific™ Sterilin™ Black and White Microtiter™ Plates
Perform both fluorescence work and bioluminescence studies with 96-well Thermo Scientific™ Sterilin™ Black and White Microtiter™ plates.
£54.60 - £369.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Packaging | 50 Cases, 5 Pk. |
Product Type | Microplate |
Material | Polystyrene |
Product Code | Brand | Description | Sterility | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Sterility | No. per Case | Price | Quantity & Availability | |||
11359163
|
Thermo Scientific™
611F96BK |
Black 96-well plate, Flat bottom | Non-sterile | 50 |
£369.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
11718194
|
Thermo Scientific™
611F96WT |
White 96-well plate, Flat bottom | Non-sterile | 50 | N/A | ||||
Description
Perform both fluorescence work and bioluminescence studies with 96-well Thermo Scientific™ Sterilin™ Black and White Microtiter™ plates. Supplied with no lid; if required, the 642000 lid is a suitable fit.
Features:- Black 96-well plates are ideal for fluorescence work where the pigment prevents cross-talk between the wells— low background fluorescence minimizes light scattering
- White 96-well plates are ideal for bioluminescence studies where the pigment aids reflectivity and sensitivity
- SBS compliant, ensuring suitable fit with all automation
- Manufactured from virgin polystyrene
- Supplied nonsterile, providing a medium binding surface
- Chimney well design to help reduce contamination
Ordering Information:
Supplied without a lid; if required, the 642000 lid is a suitable fit.
Specifications
Standard | |
50 Cases, 5 Pk. | |
Polystyrene | |
Non-sterile | |
Flat Bottom (F-well) | |
5 |
8 x 12 | |
Microplate | |
96 | |
Non-treated | |
50 | |
50/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.