missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Blue Push Fit Caps for Thermo Scientific 12.5mL Sterilin Centrifuge Tube
Brand: Thermo Scientific Sterilin 147A
Code : 56
Additional Details : Weight : 2.10000kg
Specifications
Push Fit Cap | |
Polyethylene | |
Non-sterile | |
12.5 mL Centrifuge Tube |