missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
GREENER_CHOICE

Use the most versatile container with a 25mL working volume. Ideal for the exacting requirements of molecular biology and genomic research applications.

Brand:  Thermo Scientific™ 30BPPRN

138.37 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 15673934

  • £229.00 / Pack of 400

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Manufactured under controlled cleanroom conditions, this clear robust RNase, DNase, human DNA and Pyrogen free polypropylene container has a wealth of features which make it a laboratory essential. With a working volume of 25mL and convenient self-standing conical base, it's perfect for a wide range of general laboratory uses from sample handling to centrifugation applications.

  • Free from RNase, DNase, human DNA and Pyrogens
  • ½ turn Quickstart cap for ease of handling
  • Excellent leakproof* performance – tested in accordance with BS EN 14254 Annexe D
  • 95kPa compliant at ambient temperature
  • Available plain or with clear blue graduations and large white marking spot
  • Maximum rcf 9,500 x g
  • Convenient self-standing conical base
  • Lot number on each container for traceability
  • Available aseptically manufactured using controlled, automated cleanroom processes or sterile by irradiation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal Container
Yes
Cylindrical
25 mL
Quality Assured Universal Container
94 mm
400/Cs.
Yes
Polypropylene
Non-sterile
Polypropylene
31 mm
Yes, Graduated
9,500 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

*The term leakproof applies to Thermo Scientific Sterilin Containers which meet the leak test criteria in accordance with BS EN ISO 6717 using water and a coloured dye. Note: this test using other liquids may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Sterilin Containers under conditions of their planned applications. Thermo Scientific Sterilin Containers are leakproof at ambient temperature and pressure when used with their designated closures.