Learn More
Thermo Scientific™ Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
Use the most versatile container with a 25mL working volume. Ideal for the exacting requirements of molecular biology and genomic research applications.
Brand: Thermo Scientific™ 30BPPRN/IRR
258.09 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Description
Manufactured under controlled cleanroom conditions, this clear robust RNase, DNase, human DNA and Pyrogen free polypropylene container has a wealth of features which make it a laboratory essential. With a working volume of 25mL and convenient self-standing conical base, it's perfect for a wide range of general laboratory uses from sample handling to centrifugation applications.
- Free from RNase, DNase, human DNA and Pyrogens
- ½ turn Quickstart cap for ease of handling
- Excellent leakproof* performance – tested in accordance with BS EN 14254 Annexe D
- 95kPa compliant at ambient temperature
- Available plain or with clear blue graduations and large white marking spot
- Maximum rcf 9,500 x g
- Convenient self-standing conical base
- Lot number on each container for traceability
- Available aseptically manufactured using controlled, automated cleanroom processes or sterile by irradiation
Specifications
Universal Container | |
Yes | |
Cylindrical | |
25 mL | |
Polyethylene | |
94 mm | |
400/Cs. |
Yes | |
Polypropylene | |
Sterile | |
Tested in accordance with BS EN ISO 6717 | |
31 mm | |
Yes, Graduated | |
9,500 x g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The term leakproof applies to Thermo Scientific Sterilin Containers which meet the leak test criteria in accordance with BS EN ISO 6717 using water and a coloured dye. Note: this test using other liquids may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Sterilin Containers under conditions of their planned applications. Thermo Scientific Sterilin Containers are leakproof at ambient temperature and pressure when used with their designated closures.