Learn More
Thermo Scientific™ Sterilin™ Dippas™
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
Brand: Thermo Scientific™ 194IWBLUE
623.89 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 56
Additional Details : Weight : 1.00000kg
Description
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
NOT AVAILABLE IN AMERICA
- Individually wrapped and sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Available in either clear or blue polystyrene
- Handle neatly snaps off after sample collection for ease of transportation
- Choice of handle length to accommodate the majority of sampling applications
Specifications
Container | |
Polystyrene | |
Sterile | |
Metal | |
Blue | |
383 mm |
Yes | |
Cylindrical | |
100 mL | |
Screw Cap | |
Dippa, screw cap |