missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Glass Plugged Pipettes in Individual Paper Peel Packaging
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes.
£191.95 - £901.00
Specifications
Material | Glass |
---|---|
Sterility | Sterile |
Graduated | Yes |
Length (Metric) | 290 mm |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11936988
|
Thermo Scientific™
7077-1N |
1 mL | 1/Pk., 800/Cs. |
£620.00
Pack of 800 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11946988
|
Thermo Scientific™
7077-2N |
2 mL | 1/Pk., 720/Cs. |
£191.95
Pack of 180 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11956988
|
Thermo Scientific™
7077-5N |
5 mL | 1/Pk., 720/Cs. |
£901.00
Pack of 720 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11966988
|
Thermo Scientific™
7077-10N |
10 mL | 1/Pk., 600/Cs. |
£845.00
Pack of 600 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes, individually wrapped in paper peel packaging. Not available in all geographic regions.
Features:- Sterilized by gamma irradiation
- Calibrated for delivery with the last drop expelled by blowing
- Features easy to read graduations
Ordering Information:
Product is not available in all geographic regions.
Specifications
Glass | |
Sterile | |
Yes | |
290 mm |