missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
£386.00 - £824.57
Specifications
Product Type | Container |
---|---|
Closure Included | Yes |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Closure Material | Label | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Material | Label | No. per Case | Price | Quantity & Availability | ||
11309123
|
Thermo Scientific™
129PYR |
7 mL | Polyethylene | Printed | 700/Cs. |
£824.57
Pack of 700 |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11319123
|
Thermo Scientific™
128PYR |
30 mL | Polypropylene | Printed | 400/Cs. |
£662.00
Pack of 400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11329123
|
Thermo Scientific™
125PYR |
60 mL | Metal | Printed | 300/Cs. |
£692.00
Pack of 300 |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11339123
|
Thermo Scientific™
185PYR |
100 mL | Metal | Printed | 200/Cs. |
£773.00
Pack of 200 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11349123
|
Thermo Scientific™
165PYR |
150 mL | Metal | Printed | 120/Cs. |
£595.00
Pack of 120 |
Estimated Shipment: 15-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11359123
|
Thermo Scientific™
190PYR |
250 mL | Metal | Printed | 50/Cs. |
£386.00
Pack of 50 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN ISO 6717
- Labeled with lot numbers for full traceability
Specifications
Container | |
Polystyrene | |
Sterile | |
Printed |
Yes | |
Cylindrical | |
Non-Pyrogenic Container |