Learn More
Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes

Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.
Brand: Thermo Scientific™ 200C
33.49 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.
- Manufactured from nontoxic low density polyethylene
- Integral filling bulb eliminates contamination associated with separate rubber bulbs
- Excellent transparency and uniform thickness
- Precise graduations on 1 and 3mL versions ensuring consistent results
- Can be heat sealed for sample storage and transportation
- Heat sealed bulbs suitable for storage in the gas phase of liquid nitrogen
- 3mL graduated: suitable for blood banking and general laboratory use
- Narrow stem: suitable for use as a freeze vial, sedimentation and transport
- 1mL graduated: suitable for general laboratory use, storage and transportation
- of samples
Ordering Information
- Not available in all geographic regions

Specifications
3mL, graduated | |
Non-sterile | |
500/Pk., 3000/Cs. |
LDPE | |
Yes | |
3 mL |
Special Offers
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Your input is important to us. Please complete this form to provide feedback related to the content on this product.