missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polypropylene 30mL Universal Containers
Secure excellent temperature and chemical resistance with the 95kPa compliant and CE marked 30mL leak-resistant container with Quickstart 1/2 turn cap.
£121.00 - £505.00
Specifications
Product Type | Container |
---|---|
Material | Polypropylene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Closure Type | Multi-Seal |
Product Code | Brand | Description | Capacity (Metric) | Label | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Label | No. per Case | Price | Quantity & Availability | ||
12663546
|
Thermo Scientific™
128B/P |
Universal Container | 30 mL | Printed | 400/Cs. |
£130.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12673546
|
Thermo Scientific™
128C/P |
Universal Container | 30 mL | Plain | 400/Cs. |
£505.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12683546
|
Thermo Scientific™
128BBAC/P |
Universal Container with Boric | 30 mL | Printed | 400/Cs. |
£121.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12693546
|
Thermo Scientific™
128SB/P |
Universal Container with Spoon | 30 mL | Printed | 400/Cs. | ||||
Description
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Polypropylene 30mL Universal Containers.
NOT AVAILABLE IN AMERICA
Features:
- Leak-tested in accordance with BS EN ISO 6717
- Recommended for centrifugation at 3,800 × g
- Multi-seal cap 'QuickStart' for improved handling and unrivaled leak-free performance
- Lot number printed on each container to aid full traceability
- Labeled and available either undosed, dosed with boric acid preservative (0.4g)
Ordering Alerts:
Not available in all geographic regions
Specifications
Container | |
Cylindrical | |
Multi-Seal | |
94 mm |
Polypropylene | |
30 mL | |
31 mm | |
400/Cs. |