Learn More
Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
Brand: Thermo Scientific™ 185BM
180.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 56
Additional Details : Weight : 4.78800kg
Description
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
- Aseptically manufactured
- Leak-tested in accordance with BS EN 14254 Annexe D
- 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport
Note:
For in vitro use only.
Ordering Information:
Product is not available in North America.
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Leak-tested in accordance with BS EN ISO 6717 | |
49.5 mm | |
Printed |
Yes | |
Cylindrical | |
100 mL | |
Metal | |
77 mm | |
200/Cs. |