missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Petri Dishes
Clear. Fisherbrand™ Polystyrene Petri Dishes are perfect for microbial or cell culture applications.
£128.00 - £194.02
Specifications
Material | Polystyrene |
---|---|
Sterility | Non-sterile |
Type | Petri Dish |
Quantity | 600 Case |
Height (Metric) | 16.2 mm |
Product Code | Brand | Vent | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Vent | Price | Quantity & Availability | |||||
12654785
|
Fisherbrand™
|
1 |
£128.00
Pack of 600 |
In Stock
Log in to see stock. |
|||||
12664785
|
Fisherbrand™
|
3 |
£128.00
Pack of 600 |
In Stock
Log in to see stock. |
|||||
12644785
|
Fisherbrand™
|
0 |
£194.02
Pack of 600 |
In Stock
Log in to see stock. |
|||||
Especificaciones
Polystyrene | |
Petri Dish | |
16.2 mm |
Non-sterile | |
600 Case | |
90 mm |