missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers
GREENER_CHOICE

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant transport containers.

Brand:  Thermo Scientific™ 128C

64.47 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11319153

  • £464.00 / Pack of 400

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.

NOT AVAILABLE IN AMERICA

Features:

  • 1/2-turn cap ensures improved end user handling
  • Available pre-filled with boric acid (0.4g) for the preservation of urine samples
  • Supplied in convenient shelf packs of 50
  • Suitable for centrifugation at 3,800xg
  • Lot number on each container aids full traceability
  • Aseptically manufactured
  • In vitro use only

Ordering Alerts:

Not available in all geographic regions

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal Container
Cylindrical
30 mL
Quickstart Universal Container
94 mm
400/Cs.
Polystyrene
Non-sterile
Polypropylene
31 mm (cap), 24.5 mm (container)
Plain
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.