missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers

Click to view available options
Label:
No Label
Plain
Printed
Includes:
Boric Acid
Container, Cap
Unit Size:
Pack of 400
Beskrivning
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.
NOT AVAILABLE IN AMERICA
Features:
- 1/2-turn cap ensures improved end user handling
- Available pre-filled with boric acid (0.4g) for the preservation of urine samples
- Supplied in convenient shelf packs of 50
- Suitable for centrifugation at 3,800xg
- Lot number on each container aids full traceability
- Aseptically manufactured
- In vitro use only
Ordering Alerts:
Not available in all geographic regions
Specifikationer
Specifikationer
| Product Type | Universal Container |
| Material | Polystyrene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 30 mL |
| Closure Material | Polyethylene |
| Description | Quickstart Universal Container |
| Diameter (Metric) | 31 mm (cap), 24.5 mm (container) |
| Height (Metric) | 94 mm |
| Includes | Container, Cap |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering