missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Secure excellent temperature and chemical resistance with these 95kPa compliant and CE marked 30mL leak-resistant transport containers.
£447.00 - £504.65
Specifications
Product Type | Universal Container |
---|---|
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Capacity (Metric) | 30 mL |
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
11339133
|
Thermo Scientific™
128A |
Quickstart Universal Container | No Label | 400/Cs. |
£485.00
Pack of 400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11319153
|
Thermo Scientific™
128C |
Quickstart Universal Container | Plain | 400/Cs. |
£447.00
Pack of 400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11339633
|
Thermo Scientific™
128B |
Quickstart Universal Container | Printed | 400/Cs. |
£504.65
Pack of 400 |
In Stock
Log in to see stock. |
|||
11359133
|
Thermo Scientific™
128BBAC |
Quickstart Universal Container + boric acid | Printed | 400/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.
NOT AVAILABLE IN AMERICA
Features:
- 1/2-turn cap ensures improved end user handling
- Available pre-filled with boric acid (0.4g)
- Supplied in convenient shelf packs of 50
- Suitable for centrifugation at 3,800xg
- Lot number on each container aids full traceability
Ordering Alerts:
Not available in all geographic regions
Specifications
Universal Container | |
Cylindrical | |
30 mL | |
31 mm (cap), 24.5 mm (container) | |
400/Cs. |
Polystyrene | |
Non-sterile | |
Polypropylene | |
94 mm |