missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
GREENER_CHOICE

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.

Brand:  Thermo Scientific™ 99445-16X

237.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11309253

  • £310.00 / Pack of 1000
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.

NOT AVAILABLE IN AMERICA

  • Manufactured from Pyrex borosilicate glass
  • High resistance to temperature and chemical attack
  • Tube profile rimless
  • Supplied without caps
  • Autoclavable at 121°C
Ordering Information
  • Available in UK only
TRUSTED_SUSTAINABILITY
Specifications

Specifications

16 mm
Autoclavable
Borosilicate Glass
250
1000 Case (250 Pack)
125 mm
Rimless Tube
19 mL
1000
Non-sterile
0.6424 fl oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers