Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.
Brand: Corning™ 99449-16XX
219.49 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.

Specifications
Screw neck | |
150 mm | |
Single-use | |
None | |
No | |
Non-sterile | |
No | |
Not Included |
19 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from plastic tubes | |
Bulk | |
15-415 | |
Autoclavable | |
16 mm | |
Culture Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.