Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.
Brand: Corning™ 99449-16X
204.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.

Specifications
Screw neck | |
125 mm | |
Single-use | |
None | |
15-415 | |
Autoclavable | |
16 mm | |
Culture Tube |
15 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from plastic tubes | |
Bulk | |
Non-sterile | |
No | |
Not Included |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.