Learn More
Thermo Scientific™ Sterilin™ Scintillation Vial
Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage.
Brand: Thermo Scientific™ 505
129.89 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 56
Additional Details : Weight : 2.75400kg
Description
Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage. Ideal for use in liquid scintillation counting, beta/gamma counting and for sample storage.
- Precision manufactured for strength and chemical resistance
- Quarter turn screw cap ensures excellent sample containment
- 6mL vial with flush fitting cap is ideal as insert for scintillation vials
- Not available in all geographic regions
Specifications
Scintillation vial insert and cap | |
Polypropylene | |
6 mL | |
250 | |
6 mL | |
Screw Cap | |
250 Pk., 1000 Cases | |
Scintillation Vial Insert |
14.5 mm | |
Non-sterile | |
1000 | |
Sterilin | |
Polyethylene | |
58 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |