missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Scintillation Vial
Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage.
Brand: Thermo Scientific™ S31
This item is not returnable.
View return policy
Description
Get accurate results in liquid scintillation counting and beta/gamma counting with Thermo Scientific™ Sterilin™ Scintillation Vials. The quarter-turn cap ensures reliable sample storage. Ideal for use in liquid scintillation counting, beta/gamma counting and for sample storage.
- Precision manufactured for strength and chemical resistance
- Quarter turn screw cap ensures excellent sample containment
- 6mL vial with flush fitting cap is ideal as insert for scintillation vials
Ordering Information
- Not available in all geographic regions
Specifications
Scintillation vial and cap | |
Polypropylene | |
20 mL | |
1000 | |
20 mL | |
Quarter-turn Regular Screw Cap | |
1000 Pk., 1000 Cs. | |
Scintillation Vial Insert |
26.5 mm | |
Non-sterile | |
1000 | |
Sterilin | |
Polyethylene | |
60 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction