missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Rubber Discs
Click to view available options
Thickness (Metric):
1.6mm
3.2mm
No. per Case:
100
Unit Size:
Pack of 100
Description
Reduce opportunity for leakage in caps, injection ports and other applications. Translucent silicone material provides excellent performance over a wide temperature range. Thermo Scientific™ Sterilin™ Silicone Rubber Discs are suitable in a wide variety of applications.
- Translucent
- Operate over a wide temperature range: -50° to +200°C
- Autoclavable
- Not available in all geographic regions
Specifications
Specifications
| Material | Silicone Rubber |
| No. per Case | 100 |
| Sterility | Sterile |
| Temperature Range (Metric) | -50° to +200°C |
| Thickness (Metric) | 1.6mm |
| Product Line | Sterilin |
| Shape | Round |
| Product Type | Silicone Rubber Disc |
| Diameter (Metric) | 56 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction