missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Stoppers
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications.
£8.64 - £56.00
Specifications
Material | Silicone |
---|---|
Temperature Range (Metric) | -50°C to +200°C |
Autoclavable | Autoclavable |
Product Code | Brand | Closure Size | Diameter (Metric) Base | Diameter (Metric)Top | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Diameter (Metric) Base | Diameter (Metric)Top | No. per Pack | Price | Quantity & Availability | ||
12822913
|
Thermo Scientific™
TSRBGE010 |
10 mm | 10 mm | 12.5 mm | 10 |
£37.55
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12832913
|
Thermo Scientific™
TSRBGE011 |
11 mm | 11 mm | 14 mm | 10 |
£39.35
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12852913
|
Thermo Scientific™
TSRBGE015 |
15 mm | 15 mm | 18 mm | 10 |
£45.80
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12862913
|
Thermo Scientific™
TSRBGE019 |
19 mm | 19 mm | 22.5 mm | 10 |
£56.00
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12882913
|
Thermo Scientific™
TSRBGE023 |
23 mm | 23 mm | 26.5 mm | 1 |
£17.35
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12872913
|
Thermo Scientific™
TSRBGE021 |
21 mm | 21 mm | 24.5 mm | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12842913
|
Thermo Scientific™
TSRBGE013 |
13 mm | 13 mm | 16 mm | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12892913
|
Thermo Scientific™
TSRBGE027 |
27 mm | 27 mm | 31 mm | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12802923
|
Thermo Scientific™
TSRBGE037 |
37 mm | 37 mm | 42.5 mm | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications. Thermo Scientific™ Sterilin™ Silicone Stoppers are suitable for use over a wide temperature range: -50° to +200°C.
- Suitable for sealing glass and plastic flasks
- Suitable for use over a wide temperature range: -50° to +200°C
- Autoclavable
Compliance
- Material from which the product is made is compliant with FDA-CFR 21 Part 177.2600 Food Contact
Ordering Information
- Additional sizes available. Please contact Customer Service for more details. Not available in all geographic regions.
Specifications
Silicone | |
-50°C to +200°C | |
Autoclavable |