missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Silicone Tubing

Perform various applications with high quality, silicone tubing made from nontoxic material.

Brand:  Thermo Scientific™ TSR0250100P

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12812993

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Perform various applications with high quality, silicone tubing made from nontoxic material.

  • Laser etched batch code for ease of traceability
  • Ideal for use with peristaltic pumps
  • Can be autoclaved or dry heat sterilized
  • 15m length
  • Manufactured in ISO Class 7 clean room
Specifications

Specifications

Flexible Tubing
Autoclavable
Silicone
49 ft.
1 mm
Very Flexible
Silicone tubing
2.5 mm
4.5 mm
15 m
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers