missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Tubing
Perform various applications with high quality, silicone tubing made from nontoxic material.
Marke: Thermo Scientific™ TSR0500160P
Code : 04
Additional Details : Weight : 0.90900kg
Beschreibung
Perform various applications with high quality, silicone tubing made from nontoxic material.
- Laser etched batch code for ease of traceability
- Ideal for use with peristaltic pumps
- Can be autoclaved or dry heat sterilized
- 15m length
- Manufactured in ISO Class 7 clean room
Spezifikation
Flexible Tubing | |
Autoclavable | |
Silicone | |
49 ft. | |
1.6 mm | |
Very Flexible |
Silicone tubing | |
5 mm | |
8.2 mm | |
15 m | |
Translucent |