missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Tubing
Perform various applications with high quality, silicone tubing made from nontoxic material.
Brand: Thermo Scientific™ TSR1000200P
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Perform various applications with high quality, silicone tubing made from nontoxic material.
- Laser etched batch code for ease of traceability
- Ideal for use with peristaltic pumps
- Can be autoclaved or dry heat sterilized
- 15m length
- Manufactured in ISO Class 7 clean room
Specifications
Flexible Tubing | |
Autoclavable | |
Silicone | |
49 ft. | |
2 mm | |
Very Flexible |
Silicone tubing | |
10 mm | |
14 mm | |
15 m | |
Translucent |