missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Tubes with Screw Cap
Click to view available options
Capacity (Metric):
5 mL
10 mL
Label Type:
No Label
Printed Label
Material:
Polypropylene
Polystyrene
No. per Case:
500
1000
Unit Size:
Pack of 1000
Pack of 500
Description
Hold samples ranging from 5 to 10mL in Thermo Scientific™ Sterilin™ Tubes with Screw Cap. Available in chemically resistant polypropylene or virgin polystyrene with a polyethylene screw cap. Supplied nonsterile.
Not available in all geographic regions.
Features:
- Available labeled for sample identification
- Supplied nonsterile
Manufactured from either:
- Virgin polystyrene with flat base
- Chemically resistant polypropylene with a skirted base
Ordering Information:
Product not available in all geographic regions.
Specifications
Specifications
| Product Type | Sample Tube |
| Capacity (Metric) | 5 mL |
| Material | Polystyrene |
| Label Type | Printed Label |
| No. per Case | 1000 |
| Product Line | Sterilin |
| Sterility | Non-sterile |
| Packaging Quantity | 1000 Case |
| Closure Material | Polyethylene |
| Capacity (English) | 0.169 fl oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction