missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Water Sampling Bottles
Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene
Description
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
- Available manufactured using:
- Flexible polystyrene
- Robust non-toxic PETG
- NEW, lightweight PRT for improved handling
- Empty or pre-dosed with sodium thiosulphate
- Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
- Blue: dosed
- Green: undosed
- Tamper evident for sample integrity
- Lot number for complete traceability
- Sterilized by gamma irradiation
- Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
- Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Dosed 20mg/L |
Material | PET |
No. per Case | 108 |
Sterility | Gamma-irradiated |
Shape | Square |
Closure Material | HDPE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'