missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Water Sampling Bottles

Product Code. 30243684
Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Not available in all geographic regions.

  • Available manufactured using:
    • Flexible polystyrene
    • Robust non-toxic PETG
    • NEW, lightweight PRT for improved handling
  • Empty or pre-dosed with sodium thiosulphate
  • Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
    • Blue: dosed
    • Green: undosed
  • Tamper evident for sample integrity
  • Lot number for complete traceability
  • Sterilized by gamma irradiation
  • Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
  • Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Description Dosed 20mg/L
Material PET
No. per Case 144
Sterility Gamma-irradiated
Shape Rectangular
Closure Material HDPE
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'