missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Water Sampling Bottles

Product Code. 30243685
Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene
This item is not returnable. View return policy
This item is not returnable. View return policy

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Not available in all geographic regions.

  • Available manufactured using:
    • Flexible polystyrene
    • Robust non-toxic PETG
    • NEW, lightweight PRT for improved handling
  • Empty or pre-dosed with sodium thiosulphate
  • Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
    • Blue: dosed
    • Green: undosed
  • Tamper evident for sample integrity
  • Lot number for complete traceability
  • Sterilized by gamma irradiation
  • Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
  • Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Description Undosed
Material PET
No. per Case 144
Sterility Gamma-irradiated
Closure Color White
Shape Rectangular
Closure Material HDPE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.