missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Sterilization Indicator Tape
Indicates sterilization with simple color change of white to brown. Kartell™ Sterilization Indicator Tape is used with autoclaving or dry heat sterilization methods.
£19.70 - £89.55
Specifications
Certifications/Compliance | ISO 11140/2005 |
---|---|
For Use With (Application) | To indicate sterilization |
Length (Metric) | 50 m |
Material | Paper |
Sterilization Indicator | Yes |
Product Code | Brand | Sterilization Method | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterilization Method | Price | Quantity & Availability | |||||
10073454
|
Kartell™
0105200 |
Autoclave |
£19.70
Each |
In Stock
Log in to see stock. |
|||||
10245041
|
Kartell™
0105100 |
Poupinel Method (Dry Heat) |
£89.55
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
Indicates sterilization with simple color change of white to brown. Kartell™ Sterilization Indicator Tape is used with autoclaving or dry heat sterilization methods.
- Adhesive tape indicates sterilization
- Tapes available for autoclaving and Poupinet methods of sterilization:
- Autoclave tape: 20’ at +121°C or 10’ at +125°C or 5’ at +135°C
- Poupinel method: dry heat
- Color changes from white to brown
- Lead free if correctly stocked
- Autoclave tape can be used until 3 years from production date
- Poupinel tape can be used until 24 months from production date
- Conformity with ISO 11140/2005
Specifications
ISO 11140/2005 | |
50 m | |
Yes |
To indicate sterilization | |
Paper | |
19 mm |