Learn More
Buerkle™ SteriPlast™ Bio Sample Spoons



Manufactured from renewable raw materials and can be completely recycled. SteriPlast™ Bio Sample Spoons still have all the suitable properties of conventional polyethylene.
Brand: Buerkle™ 5379-1012
41.36 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Product and packaging made of renewable raw materials
- "Green" PE, white
- Individually packaged and sterilised by gamma rays
- Production and packaging according to clean room class 7
- EU foodstuffs and FDA approval
- Two sizes available: 2.5mL (teaspoon) and 10mL (tablespoon)
Specifications
Spoon | |
Not Autoclavable | |
Recyclable | |
White | |
170 mm |
Green Polyethylene (Made From Renewable Raw Materials) | |
10 mL | |
Sterile | |
Sampling Powders, Granulates, and Fluids |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle LaboPlast Bio Disposable Spoon
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
244414 | Certificate of Compliance | 07/12/2024 | 5379-1012 |
242843 | Certificate of Compliance | 21/08/2024 | 5379-1012 |
241155 | Certificate of Compliance | 29/04/2024 | 5379-1012 |
232448 | Certificate of Compliance | 03/07/2023 | 5379-1012 |
230451 | Certificate of Compliance | 08/03/2023 | 5379-1012 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.