missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Bio Sample Spoons
GREENER_CHOICEBIOPHARMA

Product Code. 15386337 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2.5 mL
10 mL
Length (Metric):
127 mm
170 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15386337

Brand: Buerkle™ 53791011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from renewable raw materials and can be completely recycled. SteriPlast™ Bio Sample Spoons still have all the suitable properties of conventional polyethylene.

  • Product and packaging made of renewable raw materials
  • "Green" PE, white
  • Individually packaged and sterilised by gamma rays
  • Production and packaging according to clean room class 7
  • EU foodstuffs and FDA approval
  • Two sizes available: 2.5mL (teaspoon) and 10mL (tablespoon)
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 2.5 mL
Color White
Disposable Recyclable
Product Type Spoon
For Use With (Application) Sampling Powders, Granulates, and Fluids
Material Green Polyethylene (Made From Renewable Raw Materials)
Length (Metric) 127 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.