Learn More
Buerkle™ SteriPlast™ Blue Detectable Palette Knife Spatula
Can be used to apply, distribute or evenly spread viscous media such as pastes and creams. The spatula reaches easily into the corners and curves of various containers and is suitable for scraping out bowls, removing residue or wiping off Bürkle's dosing spoons.
Brand: Buerkle™ 5378-2035
73.19 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.86000kg
Description
- The dimensionally stable long edge of the plastic scraper is ideal for cutting viscous media.
- A small tip on the long edge can be used for ripping, for example packaging film.
- The scraper is also suitable for stirring and blending.
- PS, blue detectable
- Can be detected by colour scanners, metal detectors or X-rays
- Can be used as part of HACCP/IFS/BRC foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- 100 pieces packaged individually and radiation sterilised
Specifications
100 | |
Complies with EU food rrequirements and FDA regulations | |
Sampler | |
Polystyrene | |
Polystyrene |
Not Autoclavable | |
Yes | |
70 mm | |
Polystyrene | |
192 mm |