Learn More
Buerkle™ SteriPlast™ DispoLadle
Embossed for measuring in 10mL increments. Buerkle™ SteriPlast™ DispoLadle is specifically designed for disposable use. Ergonomic handle on both sides for right or left-hand operation.
Marca: Buerkle™ 5393-6641
136.39 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Detalles adicionales : Weight : 2.58000kg
Descripción
- 200mL dipper
- 92mm external diameter
- Ergonomic handle
- Spouts on both sides for right or left-hand operation
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilized by gamma rays
- 20 pieces per pack
Especificaciones
Ladle | |
200 mL | |
Sterile | |
White |
HDPE | |
Yes | |
Dual spouts | |
500 mm |