missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Kit - Sterile Sampling Set

Includes ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags. The ideal combination for sampling where purity and sterility is essential. All parts are sterilized by gamma rays and suitable for use with food.

Brand:  Buerkle™ 5378-8003

34.64 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15654134

  • £37.75 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The sampling set SteriPlast™ Kit consists of ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags.
  • All parts are sterilized by gamma rays and suitable for use with foodstuffs.
  • The scoops or spatulas are clean room manufactured and individually packed.
  • The sample bag SteriBag Premium has an integrated sealing and is liquid-tight.
  • A unique tracking code on both the bag and the tear-off field guarantees complete documentation and traceability.
  • Choose scoop 50 ml or spatula 150 mm insertion depth
  • Each kit includes SteriBag Premium 300 ml
Specifications

Specifications

Polystyrene, Polyethylene
300 mL
Sterile
Foodstuffs
10 scoops and 10 SteriBag Premiμm
Single-use
FDA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions