missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™Bio Palette Knife Spatula

Can be used to apply, distribute or evenly spread viscous media such as pastes and creams. The spatula reaches easily into the corners and curves of various containers and is suitable for scraping out bowls, removing residue or wiping off Bürkle's dosing spoons.

Brand:  Buerkle™ 5379-1035

68.38 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Additional Details : Weight : 0.47900kg

 View more versions of this product

Product Code. 17250624

  • £86.50 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • The dimensionally stable long edge of the plastic scraper is ideal for cutting viscous media.
  • A small tip on the long edge can be used for ripping, for example packaging film.
  • The scraper is also suitable for stirring and blending.
  • Bio-PE, white, flexible and break-proof
  • Product made from renewable raw materials
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
Specifications

Specifications

100
Not Autoclavable
Yes
70 mm
Bio-PE
Sterile
Complies with EU food rrequirements and FDA regulations
Sampler
20 mm
192 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers