missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Bio Sampling Spoon
Can be used to remove powders, granulates, pastes or liquids. The long handle makes it easy to reach the bottoms of larger containers as well and allows for sampling of drums, jerrycans and bottles with small opening diameters.
£21.40 - £28.05
Specifications
Product Type | Sampler |
---|---|
Material | Bio-PE |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
17210624
|
Buerkle™
5379-1021 |
Sterile | 5 mL |
£26.65
Pack of 10 |
In Stock
Log in to see stock. |
||||
17260614
|
Buerkle™
5379-0021 |
Non-sterile | 5 mL |
£21.40
Pack of 10 |
In Stock
Log in to see stock. |
||||
17228640
|
Buerkle™
5379-1022 |
Sterile | 20 mL |
£28.05
Pack of 10 |
In Stock
Log in to see stock. |
||||
17208640
|
Buerkle™
5379-0022 |
Non-sterile | 20 mL |
£22.60
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampler | |
Bio-PE | |
Not Autoclavable | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title