missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Ladle

Shop All Bürkle Products


Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Description
- PS
- White
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Specifications
| Quantity | 10 |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 30 mL |
| Certifications/Compliance | Complies with EU food rrequirements and FDA regulations |
| Disposable | Single-use |
| Product Type | Ladle |
| Length (Metric) Handle | 300 mm |
| Material | Polystyrene |
| Handle Type | Long-handled |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction