missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Palette Knife Spatula
Can be used to apply, distribute or evenly spread viscous media such as pastes and creams. The spatula reaches easily into the corners and curves of various containers and is suitable for scraping out bowls, removing residue or wiping off Bürkle's dosing spoons.
£31.70 - £65.20
Specifications
Autoclavable | Not Autoclavable |
---|---|
Quantity | 100 |
Certifications/Compliance | Complies with EU food rrequirements and FDA regulations |
Disposable | Single-use |
Product Type | Sampler |
Description
- The dimensionally stable long edge of the plastic scraper is ideal for cutting viscous media.
- A small tip on the long edge can be used for ripping, for example packaging film.
- The scraper is also suitable for stirring and blending.
- PS, white
- Available either in a large package with 100 pieces or 100 pieces packaged individually and radiation sterilised
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Not Autoclavable | |
Complies with EU food rrequirements and FDA regulations | |
Sampler | |
Polystyrene |
100 | |
Single-use | |
70 mm | |
192 mm |