missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Polypropylene Syringes

Product Code. p-7084541 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11812293

Brand: Buerkle™ 53250060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied in a sterile package and ready for immediate use. Buerkle™ SteriPlast™ Polypropylene Syringes are transparent with graduations so the sample amount can be read off from the printed graduation. Sterilized and separately packaged.

  • Polypropylene construction
  • Transparent
  • Graduated
  • Sterilized, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Product Type Manual Vacuum Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Includes Without Luer adapter
Capacity (English) 1.69 oz.
Capacity (Metric) 50 mL
Disposable Single-use
Graduated Yes
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.