missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Sampling Spatulas

Shop All Bürkle Products


Click to view available options
Length (Metric):
263 mm
268 mm
Includes:
With Sheath
Without Sheath
Unit Size:
Pack of 10
Description
- Insertion depth of 150 mm
- Pointed blade for easy piercing of paper or plastic bags
- Available with or without a sheath cover that decreases the risk of sample contamination
- Solid ergonomic handle
- Ideal for sampling of powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Specifications
| Description | With sheath |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 0.41 oz. |
| Capacity (Metric) | 12 mL |
| Color | White |
| Product Type | Spatula |
| For Use With (Application) | Sampling Powders, Granules, and Pastes |
| Includes | With Sheath |
| Material | Polystyrene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction