missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Sampling Spatulas



Pierce paper or plastic bags for sampling of powders, granules, and pastes. Buerkle™ SteriPlast™ Sampling Spatulas are sterile and come individually wrapped. They are available with or without a sheath cover for greater sample integrity.
£22.00 - £33.75
Specifications
Product Type | Spatula |
---|---|
Material | Polystyrene |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 12 mL |
Sterility | Sterile |
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | |||||
15336327
![]() ![]() |
Buerkle™
5378-1009 |
Without sheath | 263 mm |
£22.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15346327
![]() ![]() |
Buerkle™
5378-1010 |
With sheath | 268 mm |
£33.75
Pack of 10 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
Description
- Insertion depth of 150mm
- Pointed blade for easy piercing of paper or plastic bags
- Available with or without a sheath cover that decreases the risk of sample contamination
- Solid ergonomic handle
- Ideal for sampling of powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Spatula | |
Not Autoclavable | |
Sterile | |
Sampling Powders, Granules, and Pastes |
Polystyrene | |
12 mL | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ SteriPlast™ Sampling Spatulas