missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Sampling Spoons
GREENER_CHOICEBIOPHARMA

Product Code. 15351766 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2.5 mL
10 mL
Length (Metric):
127 mm
170 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15351766

Brand: Buerkle™ 53781012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sample powders, granules, and pastes. Buerkle™ SteriPlast™ Sampling Spoons are made of polystyrene and come sterile and individually wrapped.

  • Intended for sampling of powders, granules, and pastes
  • Sterilized by gamma radiation
  • Individually packaged for one-way needs
  • Production, assembling, and packaging according to cleanroom class 7 (10.000)
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 0.34 oz.
Capacity (Metric) 10 mL
Color White
Product Type Spoon
For Use With (Application) Sampling Powders, Granules, and Pastes
Material Polystyrene
Length (Metric) 170 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.