Learn More
Buerkle™ SteriPlast™ Disposable Sample Scoop
Sample powder, granules, and pastes with these sterile polystyrene scoops. Buerkle™ SteriPlast™ Scoops are available with or without transparent lids to help ensure a sterile and contamination-free sampling procedure.
Brand: Buerkle™ 5378-1013
25.29 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.56700kg
Description
- Available with or without a transparent cover to help protect samples from contamination
- Ergonomically designed handle with a slightly angled edge
- Scoop stands horizontally and can be laid down without materials trickling out
- Ideal fo ruse with powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Scoop | |
Not Autoclavable | |
8.45 oz. | |
Sterile | |
Sampling of Powder, Granules, and Pastes |
Polystyrene | |
Without lid | |
250 mL | |
White | |
232 mm |