missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Sterisart Bd Bottled Media:Fluid A

Sterility testing fluid A (peptone water) is used for diluting, dissolving, and rinsing of all samples.

Brand:  Sartorius Stedim Biotech™ BD-254979

Additional Details : Weight : 3.20000kg

Product Code. 15932710

  • £149.00 / Pack of 10
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Three different steps are required by the compendia depending on the condition of the sample:
    • Rinsing: Sterile devices or materials are rinsed in order to release adhered micro-organisms. After filtration of the sample, the Pharmacopoeia also require rinsing steps to be performed on the entire Sterisart NF unit.
    • Diluting: Small volumes or viscous liquids are diluted for better filterability.
    • Dissolving: Solid samples or ointments are dissolved for better filterability.
  • Fluid A (peptone water) is used for diluting, dissolving and rinsing of all types of samples.
  • Does not affect the viability of microorganisms
Specifications

Specifications

Type 2 Closure, 32 mm OD
Sterile
Infusion Bottle
Fluid A (Peptone Water)
10
300 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers