missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Sterisart Bd Bottled Media:Fluid D

Sterility testing fluid D, Fluid A with 0.1% polysorbate 80, TWEEN™ 80) is used for sample types that contain lecithin or oil.

Brand:  Sartorius Stedim Biotech™ BD-257241

Additional Details : Weight : 3.20000kg

Product Code. 15942710

  • £149.00 / Pack of 10
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Three different steps are required by the compendia depending on the condition of the sample:
    • Rinsing: Sterile devices or materials are rinsed in order to release adhered micro-organisms. After filtration of the sample, the Pharmacopoeia also require rinsing steps to be performed on the entire Sterisart NF unit.
    • Diluting: Small volumes or viscous liquids are diluted for better filterability.
    • Dissolving: Solid samples or ointments are dissolved for better filterability.
  • Fluid D is peptone water with 0.1% polysorbate 80 (TWEEN™ 80).
  • Used for those samples types that contain lecithin or oil.
  • Another application is to rinse articles and devices with bacteriostatic or fungistatic activity.
  • Polysorbate 80 may act as an inactivator of microbicides present in or on a testing sample.
Specifications

Specifications

Type 2 Closure, 32 mm OD
Sterile
Infusion Bottle
Fluid D (Peptone Water with Polysorbate 80)
10
300 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers