missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sterisart™ Universal, Gen 4

Product Code. p-200024128 Shop All Sartorius Products
Click to view available options
Model:
Advanced
Basic
Essential
Control Type:
Analog
Analog and Digital
Digital
Includes:
Integrated Barcode Scanner
No Barcode Scanner
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 18415640

Brand: Sartorius™ 16421B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Sterisart™ Universal Gen 4 transforms sterility testing workflows with remote data sharing and paperless documentation. Advanced reporting software simplifies workflow management and ensures compliance with strict regulatory standards, such as 21 CFR Part 11, through secure electronic signatures and audit trails. This maintains data integrity and supports audit readiness.

  • Universal sterility testing pump designed for benchtop use or for integration in isolators
  • Low profile and compact footprint
  • Flexible, modular and open design
  • 316 L mirror finish stainless steel
  • Sleek design for impeccable hygiene: easy disassembly and smooth contours
  • Real-Time pressure detection in the sterility testing canisters
TRUSTED_SUSTAINABILITY

Specifications

Control Type Analog
Display Type No Display
Enclosure Rating IP65
Maximum Pressure 3.5 bar
Motor Speed 0 to 100 rpm
Reversible No
Includes No Barcode Scanner
Model Basic
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.